Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 5/16", Blk/Ylw
- Mfr # ZUSA-CP-551
- Zoro # G723359840
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
420 psi
pH - Minimum
2 pH
Reinforcement Material
Aramid
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-551
- Zoro #
- G723359840
- UPC #
- 197666244609
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 420 psi
- pH - Minimum
- 2 pH
- Reinforcement Material
- Aramid
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Series
- 165C
- Shaft Speed - Maximum
- 3,800 fpm
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -150 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Graphite/PTFE
- Pressure for Valves - Maximum
- Not Rated
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Dry
- Color
- Black/Yellow
- Wire Color
- Black/Yellow
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.