Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 5/8", Blk/Ylw
- Mfr # ZUSA-CP-562
- Zoro # G823360784
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
Not Rated
Packing Seal Size
5/8 in
pH - Minimum
2 pH
Lubrication Method
Dry
Liquid Temperature - Minimum
-150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-562
- Zoro #
- G823360784
- UPC #
- 197666243848
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 420 psi
- Base Material
- Graphite/PTFE
- Color
- Black/Yellow
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Reinforcement Material
- Aramid
- pH - Maximum
- 12 pH
- Series
- 165C
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.