Rope-StyleCompressPkSeal, 7/16", Blk/Ylw
- Mfr # ZUSA-CP-556
- Zoro # G723509627
product price:Â
$
91.49
/ea
Key Features
Standards
Not Rated
Color
Black/Yellow
Pressure for Valves - Maximum
Not Rated
Wire Rope Length
10 ft
Packing Seal Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-556
- Zoro #
- G723509627
- UPC #
- 197666244517
- Country of Origin
- China
- Standards
- Not Rated
- Color
- Black/Yellow
- Pressure for Valves - Maximum
- Not Rated
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Series
- 165C
- pH - Minimum
- 2 pH
- Lubrication Method
- Dry
- Reinforcement Material
- Aramid
- Liquid Temperature - Minimum
- -150 Degrees F
- Pressure for Pumps - Maximum
- 420 psi
- Base Material
- Graphite/PTFE
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 3,800 fpm
- Wire Color
- Black/Yellow
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.