Rope-StyleCompressPkSeal, 9/16", Blk/Ylw
- Mfr # ZUSA-CP-516
- Zoro # G223354079
product price:Â
$
65.49
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Minimum
-150 Degrees F
Series
165C
pH - Maximum
12 pH
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-516
- Zoro #
- G223354079
- UPC #
- 197666243787
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Series
- 165C
- pH - Maximum
- 12 pH
- Base Material
- Graphite/PTFE
- Item
- Rope-Style Compression Packing Seals
- Reinforcement Material
- Aramid
- Shaft Speed - Maximum
- 3,800 fpm
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Color
- Black/Yellow
- Pressure for Pumps - Maximum
- 420 psi
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Standards
- Not Rated
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.