Rope-StyleCompressPkSeal, Acrylc, 3/8", Wht
- Mfr # ZUSA-CP-487
- Zoro # G523509537
product price:Â
$
48.59
/ea
Key Features
Packing Seal Size
3/8 in
Pressure for Pumps - Maximum
280 psi
Liquid Temperature - Minimum
-10 Degrees F
Product Type
Compression Packing Seal
Shaft Speed - Maximum
2,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-487
- Zoro #
- G523509537
- UPC #
- 197666240700
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 13 pH
- Liquid Temperature - Maximum
- 450 Degrees F
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 1 pH
- Lubrication Type
- PTFE
- Color
- White
- Standards
- Not Rated
- Base Material
- Acrylic
- Item
- Rope-Style Compression Packing Seals
- Series
- 1619
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.