Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Acrylc, 5/8", Wht
- Mfr # ZUSA-CP-496
- Zoro # G923509823
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Shaft Speed - Maximum
2,500 fpm
Liquid Temperature - Maximum
450 Degrees F
Packing Seal Size
5/8 in
pH - Maximum
13 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-496
- Zoro #
- G923509823
- UPC #
- 197666240786
- Country of Origin
- China
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Liquid Temperature - Maximum
- 450 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 13 pH
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- pH - Minimum
- 1 pH
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Acrylic
- Lubrication Type
- PTFE
- Color
- White
- Series
- 1619
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.