Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 5/16", Blk
- Mfr # ZUSA-CP-631
- Zoro # G123509722
product price:Â
$
55.39
/ea
Key Features
pH - Minimum
4 pH
Wire Rope Length
10 ft
Series
2014
Shaft Speed - Maximum
2,000 fpm
Pressure for Valves - Maximum
1,200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-631
- Zoro #
- G123509722
- UPC #
- 197666239308
- Country of Origin
- China
- pH - Minimum
- 4 pH
- Series
- 2014
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,000 fpm
- Pressure for Valves - Maximum
- 1,200 psi
- pH - Maximum
- 10 pH
- Pressure for Pumps - Maximum
- 200 psi
- Standards
- Not Rated
- Color
- Black
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -10 Degrees F
- Liquid Temperature - Maximum
- 475 Degrees F
- Base Material
- Aramid
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Lubrication Type
- Graphite/PTFE/Silicone
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.