Rope-StyleCompressPkSeal, Aramd, 7/16", Blk
- Mfr # ZUSA-CP-636
- Zoro # G023509389
product price:Â
$
47.49
/ea
Key Features
Wire Rope Length
5 ft
Packing Seal Size
7/16 in
Shaft Speed - Maximum
2,000 fpm
Pressure for Valves - Maximum
1,200 psi
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-636
- Zoro #
- G023509389
- UPC #
- 197666239353
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Shaft Speed - Maximum
- 2,000 fpm
- Pressure for Valves - Maximum
- 1,200 psi
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 200 psi
- Lubrication Type
- Graphite/PTFE/Silicone
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Maximum
- 10 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Minimum
- 4 pH
- Series
- 2014
- Color
- Black
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.