Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 9/16", Blk
- Mfr # ZUSA-CP-504
- Zoro # G123509876
product price:Â
$
79.99
/ea
Key Features
pH - Maximum
12 pH
Wire Rope Length
5 ft
Packing Seal Size
9/16 in
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-504
- Zoro #
- G123509876
- UPC #
- 197666240854
- Country of Origin
- China
- pH - Maximum
- 12 pH
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 475 Degrees F
- Shaft Speed - Maximum
- 2,500 fpm
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Aramid
- Series
- 2017
- Lubrication Type
- Graphite/PTFE/Silicone
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Minimum
- 2 pH
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 9/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.