Rope-StyleCompressPkSeal, Aramid, 1/2", Wht
- Mfr # ZUSA-CP-668
- Zoro # G223361237
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
12 pH
Wire Rope Length
25 ft
Series
2015
Pressure for Pumps - Maximum
500 psi
Packing Seal Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-668
- Zoro #
- G223361237
- UPC #
- 197666242902
- Country of Origin
- United States
- pH - Maximum
- 12 pH
- Series
- 2015
- Pressure for Pumps - Maximum
- 500 psi
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Color
- White
- Liquid Temperature - Minimum
- Not Rated
- Standards
- Not Rated
- pH - Minimum
- 2 pH
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 1,900 fpm
- Base Material
- Aramid
- Product Type
- Compression Packing Seal
- Lubrication Type
- Oil/PTFE
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.