Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/2", Ylw
- Mfr # ZUSA-CP-613
- Zoro # G523509674
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-10 Degrees F
Lubrication Type
PTFE
Packing Seal Size
1/2 in
Pressure for Pumps - Maximum
500 psi
Base Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-613
- Zoro #
- G523509674
- UPC #
- 197666241349
- Country of Origin
- China
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 500 psi
- Base Material
- Aramid
- Series
- 2013
- Color
- Yellow
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Minimum
- 2 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Wire Color
- Yellow
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.