Rope-StyleCompressPkSeal, Aramid, 1/4", Wht
- Mfr # ZUSA-CP-655
- Zoro # G723509825
product price:Â
$
43.59
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
500 Degrees F
Wire Rope Length
10 ft
Packing Seal Size
1/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-655
- Zoro #
- G723509825
- UPC #
- 197666241479
- Country of Origin
- United States
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- White
- Pressure for Pumps - Maximum
- 500 psi
- Standards
- Not Rated
- Base Material
- Aramid
- Shaft Speed - Maximum
- 1,900 fpm
- Product Type
- Compression Packing Seal
- pH - Minimum
- 2 pH
- Series
- 2015
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Oil/PTFE
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- pH - Maximum
- 12 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.