Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/8", Blk
- Mfr # ZUSA-CP-623
- Zoro # G523509780
product price:Â
$
49.79
/ea
Key Features
Lubrication Method
Impregnated
Liquid Temperature - Maximum
475 Degrees F
Liquid Temperature - Minimum
-10 Degrees F
Pressure for Valves - Maximum
1,200 psi
Base Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-623
- Zoro #
- G523509780
- UPC #
- 197666244197
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 475 Degrees F
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- 1,200 psi
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Aramid
- pH - Maximum
- 10 pH
- Standards
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- pH - Minimum
- 4 pH
- Series
- 2014
- Shaft Speed - Maximum
- 2,000 fpm
- Pressure for Pumps - Maximum
- 200 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.