Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 3/4", Ylw
- Mfr # ZUSA-CP-619
- Zoro # G823358316
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
2,500 fpm
pH - Maximum
12 pH
Lubrication Type
PTFE
Pressure for Pumps - Maximum
500 psi
Liquid Temperature - Minimum
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-619
- Zoro #
- G823358316
- UPC #
- 197666238530
- Country of Origin
- China
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Maximum
- 12 pH
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 500 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Aramid
- Series
- 2013
- Product Type
- Compression Packing Seal
- Color
- Yellow
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Yellow