Rope-StyleCompressPkSeal, Aramid, 3/8", Blk
- Mfr # ZUSA-CP-531
- Zoro # G823509336
product price:Â
$
39.19
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Packing Seal Size
3/8 in
Liquid Temperature - Maximum
475 Degrees F
Color
Black
pH - Maximum
12 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-531
- Zoro #
- G823509336
- UPC #
- 197666238400
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- Color
- Black
- pH - Maximum
- 12 pH
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Aramid
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite/PTFE/Silicone
- pH - Minimum
- 2 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Series
- 2017
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.