Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 5/8", Blk
- Mfr # ZUSA-CP-540
- Zoro # G823509312
product price:Â
$
96.79
/ea
Key Features
Packing Seal Size
5/8 in
Pressure for Pumps - Maximum
350 psi
Steam Temperature - Maximum
Not Rated
Base Material
Aramid
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-540
- Zoro #
- G823509312
- UPC #
- 197666241134
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Maximum
- 12 pH
- Lubrication Type
- Graphite/PTFE/Silicone
- Product Type
- Compression Packing Seal
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- 3,500 psi
- Series
- 2017
- Lubrication Method
- Impregnated
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 2,500 fpm
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -10 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.