Rope-StyleCompressPkSeal, Aramid, 5/8", Ylw
- Mfr # ZUSA-CP-616
- Zoro # G923357547
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Impregnated
Series
2013
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Pressure for Valves - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-616
- Zoro #
- G923357547
- UPC #
- 197666244319
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Series
- 2013
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 500 psi
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- Yellow
- Lubrication Type
- PTFE
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- Wire Color
- Yellow
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.