Rope-StyleCompressPkSeal, Carbn, 3/16", Blk
- Mfr # ZUSA-CP-253
- Zoro # G723509726
product price:Â
$
77.29
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
1,000 Degrees F
Series
1775
Shaft Speed - Maximum
3,600 fpm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-253
- Zoro #
- G723509726
- UPC #
- 193005317683
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Series
- 1775
- Shaft Speed - Maximum
- 3,600 fpm
- Color
- Black
- Liquid Temperature - Minimum
- -400 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite/Silicone
- Pressure for Pumps - Maximum
- 420 psi
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Base Material
- Carbon
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.