Rope-StyleCompressPkSeal, Carbn, 3/16", Blk
- Mfr # ZUSA-CP-254
- Zoro # G423509699
product price:Â
$
16.99
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Standards
Not Rated
Packing Seal Size
3/16 in
Color
Black
Lubrication Type
Graphite/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-254
- Zoro #
- G423509699
- UPC #
- 193005317690
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Color
- Black
- Lubrication Type
- Graphite/Silicone
- Liquid Temperature - Maximum
- 1,000 Degrees F
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -400 Degrees F
- Pressure for Pumps - Maximum
- 420 psi
- Lubrication Method
- Impregnated
- Base Material
- Carbon
- Shaft Speed - Maximum
- 3,600 fpm
- Pressure for Valves - Maximum
- 2,500 psi
- Series
- 1775
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.