Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbn, 5/16", Blk
- Mfr # ZUSA-CP-387
- Zoro # G123509401
product price:Â
$
57.79
/ea
Key Features
Base Material
Carbon
Steam Temperature - Maximum
Not Rated
Series
1776
Pressure for Valves - Maximum
2,500 psi
Lubrication Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-387
- Zoro #
- G123509401
- UPC #
- 197666239872
- Country of Origin
- China
- Base Material
- Carbon
- Steam Temperature - Maximum
- Not Rated
- Series
- 1776
- Pressure for Valves - Maximum
- 2,500 psi
- Lubrication Type
- PTFE
- Shaft Speed - Maximum
- 3,000 fpm
- Color
- Black
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -148 Degrees F
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 12 pH
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.