Rope-StyleCompressPkSeal, Carbn, 9/16", Blk
- Mfr # ZUSA-CP-400
- Zoro # G323353118
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
Not Rated
Lubrication Type
PTFE
Pressure for Valves - Maximum
2,500 psi
pH - Minimum
2 pH
Pressure for Pumps - Maximum
420 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-400
- Zoro #
- G323353118
- UPC #
- 197666242728
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 9/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Pressure for Valves - Maximum
- 2,500 psi
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- pH - Maximum
- 12 pH
- Color
- Black
- Liquid Temperature - Minimum
- -148 Degrees F
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 650 Degrees F
- Lubrication Method
- Impregnated
- Base Material
- Carbon
- Product Type
- Compression Packing Seal
- Series
- 1776
- Shaft Speed - Maximum
- 3,000 fpm
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.