Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 1/2", Blk
- Mfr # ZUSA-CP-694
- Zoro # G523509827
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Base Material
Carbon
Color
Black
Lubrication Method
Impregnated
Pressure for Valves - Maximum
2,500 psi
Shaft Speed - Maximum
3,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-694
- Zoro #
- G523509827
- UPC #
- 197666241684
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Base Material
- Carbon
- Color
- Black
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- 2,500 psi
- Shaft Speed - Maximum
- 3,000 fpm
- Pressure for Pumps - Maximum
- 420 psi
- Liquid Temperature - Minimum
- -328 Degrees F
- pH - Maximum
- 12 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Graphite/Silicone
- pH - Minimum
- 2 pH
- Series
- 1775
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.