Rope-StyleCompressPkSeal, Carbon, 1/4", Blk
- Mfr # ZUSA-CP-258
- Zoro # G523509445
product price:Â
$
22.49
/ea
Key Features
Liquid Temperature - Maximum
1,000 Degrees F
Wire Rope Length
5 ft
Standards
Not Rated
Packing Seal Size
1/4 in
Series
1775
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-258
- Zoro #
- G523509445
- UPC #
- 193005317737
- Country of Origin
- China
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Standards
- Not Rated
- Series
- 1775
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Lubrication Type
- Graphite/Silicone
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 3,600 fpm
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Lubrication Method
- Impregnated
- Color
- Black
- Base Material
- Carbon
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Minimum
- -400 Degrees F
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.