Rope-StyleCompressPkSeal, Carbon, 1/8", Blk
- Mfr # ZUSA-CP-378
- Zoro # G623509772
product price:Â
$
23.69
/ea
Key Features
Product Type
Compression Packing Seal
Liquid Temperature - Maximum
650 Degrees F
Color
Black
pH - Maximum
12 pH
Liquid Temperature - Minimum
-148 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-378
- Zoro #
- G623509772
- UPC #
- 197666239810
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -148 Degrees F
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- pH - Minimum
- 2 pH
- Series
- 1776
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 420 psi
- Base Material
- Carbon
- Pressure for Valves - Maximum
- 2,500 psi
- Shaft Speed - Maximum
- 3,000 fpm
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.