Rope-StyleCompressPkSeal, Carbon, 3/8", Blk
- Mfr # ZUSA-CP-264
- Zoro # G523509698
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Minimum
-400 Degrees F
Packing Seal Size
3/8 in
Liquid Temperature - Maximum
1,000 Degrees F
Lubrication Method
Impregnated
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-264
- Zoro #
- G523509698
- UPC #
- 193005317751
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -400 Degrees F
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 2,500 psi
- Shaft Speed - Maximum
- 3,600 fpm
- Base Material
- Carbon
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Color
- Black
- Series
- 1775
- pH - Maximum
- 12 pH
- Lubrication Type
- Graphite/Silicone
- pH - Minimum
- 2 pH
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.