Rope-StyleCompressPkSeal, Carbon, 3/8", Blk
- Mfr # ZUSA-CP-391
- Zoro # G323509751
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Series
1776
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Minimum
-148 Degrees F
pH - Maximum
12 pH
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-391
- Zoro #
- G323509751
- UPC #
- 197666239919
- Country of Origin
- China
- Series
- 1776
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -148 Degrees F
- pH - Maximum
- 12 pH
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- 2,500 psi
- Standards
- Not Rated
- pH - Minimum
- 2 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Carbon
- Pressure for Pumps - Maximum
- 420 psi
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 3,000 fpm
- Lubrication Type
- PTFE
- Color
- Black
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.