Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cotton, 3/4", Blk
- Mfr # ZUSA-CP-935
- Zoro # G623354839
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
Not Rated
Lubrication Type
Graphite/Oil
Liquid Temperature - Maximum
250 Degrees F
pH - Minimum
6 pH
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-935
- Zoro #
- G623354839
- UPC #
- 197666243626
- Country of Origin
- China
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- Graphite/Oil
- Liquid Temperature - Maximum
- 250 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 6 pH
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,200 fpm
- Standards
- Not Rated
- Base Material
- Cotton
- Series
- 1492
- Color
- Black
- Liquid Temperature - Minimum
- -328 Degrees F
- pH - Maximum
- 8 pH
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- 280 psi
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.