Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cotton, 5/8", Blk
- Mfr # ZUSA-CP-990
- Zoro # G823353557
product price:Â
$
53.89
/ea
Key Features
Base Material
Cotton
Liquid Temperature - Minimum
-328 Degrees F
Product Type
Compression Packing Seal
Wire Rope Length
10 ft
Liquid Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-990
- Zoro #
- G823353557
- UPC #
- 197666243077
- Country of Origin
- China
- Base Material
- Cotton
- Liquid Temperature - Minimum
- -328 Degrees F
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 250 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Series
- 1492
- Color
- Black
- pH - Minimum
- 6 pH
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Graphite/Oil
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 1,200 fpm
- pH - Maximum
- 8 pH
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 280 psi
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color Black