Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/4", Gry
- Mfr # ZUSA-CP-304
- Zoro # G723509344
product price:Â
$
10.15
/ea
Key Features
Color
Gray
Standards
Not Rated
Lubrication Method
Dry
Lubrication Type
Graphite
Series
1864
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-304
- Zoro #
- G723509344
- UPC #
- 193005317874
- Country of Origin
- China
- Color
- Gray
- Standards
- Not Rated
- Lubrication Method
- Dry
- Lubrication Type
- Graphite
- Series
- 1864
- Liquid Temperature - Minimum
- -400 Degrees F
- Product Type
- Compression Packing Seal
- Reinforcement Material
- Inconel
- Shaft Speed - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- Not Rated
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 1,000 Degrees F
- pH - Minimum
- 0 pH
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 3,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.