Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/8", Blk
- Mfr # ZUSA-CP-781
- Zoro # G223360568
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Lubrication Method
Dry
pH - Minimum
0 pH
Series
1864
Standards
Not Rated
Liquid Temperature - Maximum
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-781
- Zoro #
- G223360568
- UPC #
- 197666242933
- Country of Origin
- China
- Lubrication Method
- Dry
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Series
- 1864
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- pH - Maximum
- 14 pH
- Base Material
- Graphite
- Liquid Temperature - Minimum
- -300 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Pressure for Pumps - Maximum
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.