Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-777
- Zoro # G923509540
product price:Â
$
98.79
/ea
Key Features
Pressure for Valves - Maximum
3,500 psi
Lubrication Type
Graphite
Wire Rope Length
5 ft
pH - Maximum
14 pH
Liquid Temperature - Minimum
-300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-777
- Zoro #
- G923509540
- UPC #
- 197666242032
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Valves - Maximum
- 3,500 psi
- Lubrication Type
- Graphite
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -300 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 650 Degrees F
- Series
- 1862
- Shaft Speed - Maximum
- 4,000 fpm
- pH - Minimum
- 1 pH
- Product Type
- Compression Packing Seal
- Color
- Black
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.