Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-805
- Zoro # G823360944
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
Not Rated
Reinforcement Material
Inconel
Color
Black
pH - Maximum
14 pH
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-805
- Zoro #
- G823360944
- UPC #
- 197666244098
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Pressure for Pumps - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Color
- Black
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Series
- 1864
- Pressure for Valves - Maximum
- 3,500 psi
- Base Material
- Graphite
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- pH - Minimum
- 0 pH
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -300 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.