Rope-StyleCompressPkSeals, Aramid, 1in, Blk
- Mfr # ZUSA-CP-513
- Zoro # G623509604
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Impregnated
Steam Temperature - Maximum
Not Rated
Lubrication Type
Graphite/PTFE/Silicone
Standards
Not Rated
pH - Minimum
2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-513
- Zoro #
- G623509604
- UPC #
- 197666240946
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Standards
- Not Rated
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -10 Degrees F
- Color
- Black
- Pressure for Pumps - Maximum
- 350 psi
- Series
- 2017
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 1 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.