Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, Flax, 3/4", Gray
- Mfr # ZUSA-CP-371
- Zoro # G823356886
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
9 pH
Product Type
Compression Packing Seal
Lubrication Method
Impregnated
Shaft Speed - Maximum
1,200 fpm
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-371
- Zoro #
- G823356886
- UPC #
- 197666242384
- Country of Origin
- United States
- pH - Maximum
- 9 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 1,200 fpm
- Item
- Rope-Style Compression Packing Seals
- Color
- Gray
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- Flax
- Pressure for Pumps - Maximum
- 150 psi
- Liquid Temperature - Maximum
- 220 Degrees F
- Standards
- Not Rated
- Lubrication Type
- Tallow/Wax
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- pH - Minimum
- 5 pH
- Series
- 1569
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 150 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 5 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.