Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 1/2in, Wht
- Mfr # ZUSA-CP-913
- Zoro # G423509385
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
Oil/PTFE
Series
1993
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
-150 Degrees F
Shaft Speed - Maximum
1,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-913
- Zoro #
- G423509385
- UPC #
- 197666240908
- Country of Origin
- China
- Lubrication Type
- Oil/PTFE
- Series
- 1993
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Valves - Maximum
- Not Rated
- Base Material
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Color
- White
- pH - Maximum
- 14 pH
- Pressure for Pumps - Maximum
- 250 psi
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Impregnated
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.