Rope-StyleCompressPkSeals, PTFE, 1/4in, Wht
- Mfr # ZUSA-CP-902
- Zoro # G523509735
product price:Â
$
81.89
/ea
Key Features
Series
1993
Wire Rope Length
25 ft
Packing Seal Size
1/4 in
Standards
Not Rated
Liquid Temperature - Maximum
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-902
- Zoro #
- G523509735
- UPC #
- 197666242674
- Country of Origin
- China
- Series
- 1993
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Type
- Oil/PTFE
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Base Material
- PTFE
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Color
- White
- Pressure for Pumps - Maximum
- 250 psi
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Minimum
- 0 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.