Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 5/16", Wht
- Mfr # ZUSA-CP-1025
- Zoro # G823358835
product price:Â
$
35.99
/ea
Key Features
Lubrication Method
Impregnated
Packing Seal Size
5/16 in
Color
White
Liquid Temperature - Minimum
-150 Degrees F
Shaft Speed - Maximum
2,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1025
- Zoro #
- G823358835
- UPC #
- 197666243381
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Color
- White
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 2,500 fpm
- Liquid Temperature - Maximum
- 500 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Series
- 1994
- Base Material
- PTFE
- Product Type
- Compression Packing Seal
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 280 psi
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.