Rope-StyleCompressPkSeals, PTFE, 5/8in, Wht
- Mfr # ZUSA-CP-854
- Zoro # G823509701
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Lubrication Type
PTFE/Silicone
pH - Maximum
14 pH
pH - Minimum
0 pH
Pressure for Pumps - Maximum
250 psi
Packing Seal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-854
- Zoro #
- G823509701
- UPC #
- 197666242483
- Country of Origin
- China
- Lubrication Type
- PTFE/Silicone
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 250 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Method
- Impregnated
- Base Material
- PTFE
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Series
- 1992
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.