Rope-StyleCompressPkSeals, PTFE, 7/16", Wht
- Mfr # ZUSA-CP-954
- Zoro # G923354584
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
Not Rated
Wire Rope Length
25 ft
Lubrication Type
PTFE
Standards
Not Rated
Packing Seal Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-954
- Zoro #
- G923354584
- UPC #
- 197666239063
- Country of Origin
- China
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Standards
- Not Rated
- Color
- White
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 280 psi
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Series
- 1994
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Base Material
- PTFE
- Liquid Temperature - Minimum
- -150 Degrees F
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.