Zoro Homepage

Rotary Files Set, 1/4 in., 5 pcs.

  • Mfr # 30402

  • Zoro # G7474722


product price: $27.99
/ea

Key Features

Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
Dia. (In.)
1/4 in
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Removes
Metal, Rust and Corrosion
Function
Shaping, Finishing, and Carving Detail Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30402
Zoro #
G7474722
UPC #
083771304027
Country of Origin
China

Dimensions

Dia. (In.)
1/4 in
Overall Length (In.)
2 in
Overall Length
2 in
Shank Diameter
1/4 in
Burr Diameter
1/2 in
Head Width
1/2 in
Head Length
1 in
Shank Size
1/4 in
Overall Diameter
1/2 in

Details

Item
Rotary File Set
Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Removes
Metal, Rust and Corrosion
Function
Shaping, Finishing, and Carving Detail Work
Number of Pieces
5
Material
Alloy Steel
Mount Type
Mounted
Max. Speed
2,500 RPM
Bit Material
Alloy Steel
Rotary Tool Accessory Type
Rotary Rasp
Material Application
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Shape
Pear, Round, Tapered
Compatible Product Type
Power Drill, Power Saw
For Workpiece Material
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Speed - Maximum
2,500 RPM
Product Type
Rotary File Set

Description

Rotary File Set, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Pear, Round, Tapered, Max. Speed 2,500 RPM, Shank Diameter 1/4 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.