Shop ZORO SELECT
See all product information
Create Account
Rotary Shaft, 1,000 mm, 1045 Carbon Steel
- Mfr # ZSHD-M40-M1000-104SU
- Zoro # G412533988
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Diameter
40 mm
Material
1045 Carbon Steel
System of Measurement
Metric
End Type
D-Profile
Flat Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHD-M40-M1000-104SU
- Zoro #
- G412533988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 40 mm
- Flat Width
- 20 mm
- Diameter Tolerance
- +0/-0.076 mm
- Length Tolerance
- +/-1.6 mm
- Overall Length
- 1,000 mm
- D-Profile Length
- 1,000 mm
- Wire Rope Length
- 1,000 mm
Details
- Material
- 1045 Carbon Steel
- System of Measurement
- Metric
- End Type
- D-Profile
- Straightness Tolerance
- 1.1 mm/m
- Finish
- Polished
- Number of Grooves
- 0
- Standards
- ASTM A108
- Item
- D-Profile Rotary Shaft
- Shell Material
- 1045 Carbon Steel
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 40 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.