
Rotary Shaft, 1,200 mm, 1045 Carbon Steel
Mfr # ZSHD-M12-M1200-104SU
Zoro # G112484795
product price:Â $69.69
/eaKey Features
Diameter
12 mm
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Metric
End Type
D-Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHD-M12-M1200-104SU
Zoro #
G112484795
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 mm
Overall Length
1,200 mm
Flat Width
6 mm
Diameter Tolerance
+0/-0.05 mm
D-Profile Length
1,200 mm
Length Tolerance
+/-1.6 mm
Details
Material
1045 Carbon Steel
Item
D-Profile Rotary Shaft
Standards
ASTM A108
System of Measurement
Metric
End Type
D-Profile
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Finish
Polished
Description
D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 12 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.