Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHS-M20-M1000-104SU

  • Zoro # G412485157


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 mm
Length
75 mm
Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHS-M20-M1000-104SU
Zoro #
G412485157
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Length
75 mm
Overall Length
1,000 mm
Step Down Diameter Tolerance
+0/-0.076 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm
Step Down Diameter
12 mm

Details

Material
1045 Carbon Steel
Standards
ASTM A108
System of Measurement
Metric
End Type
Step Down
Item
Single End Stepped Shaft
Straightness Tolerance
1.1 mm/m
Number of Grooves
0
Finish
Polished

Description

Single End Stepped Shaft, Material 1045 Carbon Steel, Diameter 20 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 12 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.