Rotary Shaft, 1045 Carbon Steel, 1,000 mm

  • Mfr # ZSHS-M25-M1000-104SU

  • Zoro # G012485236


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Length
75 mm
Material
1045 Carbon Steel
End Type
Step Down
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHS-M25-M1000-104SU
Zoro #
G012485236
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Length
75 mm
Overall Length
1,000 mm
Length Tolerance
+/-1.6 mm
Diameter Tolerance
+0/-0.076 mm
Step Down Diameter Tolerance
+0/-0.076 mm
Step Down Diameter
16 mm

Details

Material
1045 Carbon Steel
End Type
Step Down
Standards
ASTM A108
Item
Single End Stepped Shaft
System of Measurement
Metric
Finish
Polished
Straightness Tolerance
1.1 mm/m
Number of Grooves
0

Description

Single End Stepped Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Step Down, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 16 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.