Rotary Shaft, 1045 Carbon Steel, 18
Mfr # ZSHII-875-18000-104SU
Zoro # G812533564
product price:Â $69.29
/eaKey Features
Diameter
7/8 in
Material
1045 Carbon Steel
Hole Depth
1 1/8 in
Finish
Polished
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSHII-875-18000-104SU
Zoro #
G812533564
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/8 in
Hole Depth
1 1/8 in
Length Tolerance
+/-0.0620 in
Overall Length
18 in
Diameter Tolerance
+/-0.0025 in
Hole Size
5/8"-11
Details
Material
1045 Carbon Steel
Finish
Polished
System of Measurement
Inch
Standards
ASTM A108
Straightness Tolerance
0.012 in/ft
Number of Grooves
0
Item
Double End Tapped Rotary Shaft
End Type
Tapped
Description
Double End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 7/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.