Rotary Shaft, 1045 Carbon Steel, 24"
- Mfr # ZSHDD-1875-24000-104SU
- Zoro # G812533229
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 7/8 in
Material
1045 Carbon Steel
Standards
ASTM A108
Diameter Tolerance
+0/-0.0035 in
D-Profile Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSHDD-1875-24000-104SU
- Zoro #
- G812533229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 7/8 in
- Diameter Tolerance
- +0/-0.0035 in
- D-Profile Length
- 6 in
- Overall Length
- 24 in
- Flat Width
- 15/16 in
- Length Tolerance
- +/-0.0620 in
- Wire Rope Length
- 24 in
Details
- Material
- 1045 Carbon Steel
- Item
- Partial D-Profile Rotary Shaft
- Standards
- ASTM A108
- End Type
- D-Profile
- Finish
- Polished
- System of Measurement
- Inch
- Number of Grooves
- 0
- Straightness Tolerance
- 0.012 in/ft
- Shell Material
- 1045 Carbon Steel
Description
Partial D-Profile Rotary Shaft, Material 1045 Carbon Steel, Diameter 1 7/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0/-0.0035 in, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.