Rotary Shaft, 1045 Carbon Steel, 300 mm
- Mfr # ZSHDT-M10-M0300-104SU
- Zoro # G412484693
product price:Â
$
25.59
/ea
Key Features
Diameter
10 mm
Material
1045 Carbon Steel
End Type
D-Profile
System of Measurement
Metric
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSHDT-M10-M0300-104SU
- Zoro #
- G412484693
- UPC #
- -
- Country of Origin
- United States
- Material
- 1045 Carbon Steel
- End Type
- D-Profile
- Item
- D-Profile Shaft with Tapped Hole
- System of Measurement
- Metric
- Standards
- ASTM A108
- Number of Grooves
- 0
- Finish
- Polished
- Straightness Tolerance
- 1.1 mm/m
- Shell Material
- 1045 Carbon Steel
- Traction Material
- 1045 Carbon Steel
Dimensions
- Diameter
- 10 mm
- Overall Length
- 300 mm
- Flat Width
- 5 mm
- D-Profile Length
- 300 mm
- Hole Depth
- 8 mm
- Diameter Tolerance
- +0/-0.05 mm
- Hole Size
- M4x0.7
- Length Tolerance
- +/-1.6 mm
- Wire Rope Length
- 300 mm
Description
D-Profile Shaft with Tapped Hole, Material 1045 Carbon Steel, Diameter 10 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type D-Profile, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.