Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHII-M08-M0300-104SU

  • Zoro # G512484814


product price: $32.79
/ea

Key Features

Diameter
8 mm
Material
1045 Carbon Steel
System of Measurement
Metric
Standards
ASTM A108
End Type
Tapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHII-M08-M0300-104SU
Zoro #
G512484814
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Overall Length
300 mm
Diameter Tolerance
+0/-0.05 mm
Hole Size
M5x0.8
Length Tolerance
+/-1.6 mm
Hole Depth
10 mm

Details

Material
1045 Carbon Steel
System of Measurement
Metric
Item
Double End Tapped Rotary Shaft
Standards
ASTM A108
End Type
Tapped
Finish
Polished
Straightness Tolerance
1.1 mm/m
Number of Grooves
0

Description

Double End Tapped Rotary Shaft, Material 1045 Carbon Steel, Diameter 8 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Tapped, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.