Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHT-M12-M0300-104SU

  • Zoro # G112533455


product price:  $38.39
/ea

Key Features

Diameter
12 mm
Length
24 mm
Material
1045 Carbon Steel
Length Tolerance
+/-1.6 mm
Number of Grooves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHT-M12-M0300-104SU
Zoro #
G112533455
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
24 mm
Length Tolerance
+/-1.6 mm
Overall Length
300 mm
Thread Size
M10x1.25
Thread Length
20 mm
Step Down Diameter Tolerance
+0/-0.05 mm
Step Down Diameter
10 mm
Diameter Tolerance
+0/-0.05 mm

Details

Material
1045 Carbon Steel
Number of Grooves
0
Straightness Tolerance
1.1 mm/m
System of Measurement
Metric
Finish
Polished
Standards
ASTM A108
End Type
Threaded
Item
Single End Threaded Rotary Shaft

Description

Single End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 12 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.05 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 10 mm, Step Down Diameter Tolerance +0/-0.05 mm, Straightness Tolerance 1.1 mm/m, Thread Size M10x1.25, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.