Rotary Shaft, 1045 Carbon Steel, 300 mm

  • Mfr # ZSHTT-M25-M0300-104SU

  • Zoro # G312485233


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Length
45 mm
Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSHTT-M25-M0300-104SU
Zoro #
G312485233
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Length
45 mm
Overall Length
300 mm
Step Down Diameter Tolerance
+0/-0.076 mm
Thread Length
30 mm
Thread Size
M20x1.5
Diameter Tolerance
+0/-0.076 mm
Length Tolerance
+/-1.6 mm
Step Down Diameter
20 mm

Details

Material
1045 Carbon Steel
End Type
Threaded
Standards
ASTM A108
Item
Double End Threaded Rotary Shaft
System of Measurement
Metric
Finish
Polished
Number of Grooves
0
Straightness Tolerance
1.1 mm/m

Description

Double End Threaded Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Threaded, Finish Polished, Keyway Depth Not Applicable, Keyway Length Not Applicable, Keyway Width Not Applicable, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter 20 mm, Step Down Diameter Tolerance +0/-0.076 mm, Straightness Tolerance 1.1 mm/m, Thread Size M20x1.5, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.